 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Mzl8aW1hZ2UvanBlZ3xhRGRsTDJoaVpTOHhNREUwTkRNNU1qRTFNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OTgwNTQ0MjE3ZDYxYzhmNGUxNjczOWJhZGU5Y2MyOGI2NTBhNGViNjg4NjViZjgyYjhhNDZkYzgyMmYyNTdhNQ
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Mzl8aW1hZ2UvanBlZ3xhRGRsTDJoaVpTOHhNREUwTkRNNU1qRTFNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OTgwNTQ0MjE3ZDYxYzhmNGUxNjczOWJhZGU5Y2MyOGI2NTBhNGViNjg4NjViZjgyYjhhNDZkYzgyMmYyNTdhNQ
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Mzl8aW1hZ2UvanBlZ3xhRGRsTDJoaVpTOHhNREUwTkRNNU1qRTFNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OTgwNTQ0MjE3ZDYxYzhmNGUxNjczOWJhZGU5Y2MyOGI2NTBhNGViNjg4NjViZjgyYjhhNDZkYzgyMmYyNTdhNQ
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Mzl8aW1hZ2UvanBlZ3xhRGRsTDJoaVpTOHhNREUwTkRNNU1qRTFNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OTgwNTQ0MjE3ZDYxYzhmNGUxNjczOWJhZGU5Y2MyOGI2NTBhNGViNjg4NjViZjgyYjhhNDZkYzgyMmYyNTdhNQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					21086-4095
				 
				TIMKEN TIMKEN
Description
						
                            
								21086-4095 OIL SEAL ; 330MM ID X 371MM OD X 19MM W LARGE BORE
Oil Seal; 13" Shaft Dia; 14-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code
                         	Part #
	                    
	                      	21086-4095
							BDI #
						
	                      	22815089
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21086-4095/p/22815089
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.934
					EAN
				0053893218397
					Product Group - BDI
				S02250
					Generic Design Code
				
					GAR_53
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Stainless Steel Finger
			Case Construction
				
					Steel
			Seal Design Code
				
					53-L
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 13" Shaft Dia; 14-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code
			Shaft Diameter
				
					13 Inch | 330.2 Millimeter
			Housing Bore
				
					14.625 Inch | 371.475 Millimeter
			Actual Width
				
					0.75 Inch | 19.05 Millimeter
			Nominal Width
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter