

GARLOCK
GARLOCK
21087-7839
GARLOCK GARLOCK
Description
53X7839 N OIL SEAL ; 3.543"IDX4.724"OD
3.543" Shaft Dia; 4.724" Housing Bore; 0.472" Nominal Width; Mill-Right N Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Part #
21087-7839
BDI #
365640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21087-7839/p/365640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.179
EAN
0717744007744
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7839 MILL-RIGHT N 304/316SS 3.543"ID 4.724"OD
Manufacturer Internal Number
21087-7839
Weight / LBS
0.395
Long Description
3.543" Shaft Dia; 4.724" Housing Bore; 0.472" Nominal Width; Mill-Right N Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh