https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTZ8aW1hZ2UvanBlZ3xhRFl6TDJoaE15OHhNREUwTkRNNU1qa3pOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MDRmYmFhMzM2NTdkZTYwNjJlMzJkODhiOGIxZDExM2YxNTM5MGU0MDE0ZWY4Njk0MjA0NTAyZjAwY2YxOGY5Zg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTZ8aW1hZ2UvanBlZ3xhRFl6TDJoaE15OHhNREUwTkRNNU1qa3pOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJORjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MDRmYmFhMzM2NTdkZTYwNjJlMzJkODhiOGIxZDExM2YxNTM5MGU0MDE0ZWY4Njk0MjA0NTAyZjAwY2YxOGY5Zg
TIMKEN
TIMKEN
21221-4283
TIMKEN TIMKEN
Description
21221-4283 OIL SEAL ; 584MM ID X 622MM OD X 19MM W LARGE BORE
Oil Seal; 23" Shaft Dia; 24-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21221-4283
BDI #
22815743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/21221-4283/p/22815743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.762
EAN
0053893603971
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 23" Shaft Dia; 24-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Shaft Diameter
23 Inch | 584.2 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

