Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21238-4221 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjd8aW1hZ2UvanBlZ3xhREJqTDJnNFpTODVNekUxTURnM016RTVNRGN3TG1wd1p3fDYxZGNkYTk4NTkxNjU5MThkY2MxZDUxNTc4Mzk5MjRkY2YwNmVkZWQ1NjA0YTlhYzQ0ZDA5OTEwOTM5Y2UzMTU
367619 Oil Seals 

GARLOCK GARLOCK

21238-4221

Description

64X4221 N OIL SEAL ; 19.5"IDX21.5"OD

19-1/2" Shaft Dia; 21-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21238-4221

BDI #
367619

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.774
EAN
0717744018597
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4221 MILL-RIGHT N CRS 19.500"ID 21.500"OD .875"
Manufacturer Internal Number
21238-4221
Weight / LBS
8.32
Long Description
19-1/2" Shaft Dia; 21-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
21.5 Inch | 546.1 Millimeter
Shaft Diameter
19.5 Inch | 495.3 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh