GARLOCK
GARLOCK
21238-9637
GARLOCK GARLOCK
Description
64X9637 N OIL SEAL ; 15"IDX17.5"OD
15" Shaft Dia; 17-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21238-9637
BDI #
367820
Details
1596.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-9637/p/367820
Your Price
$ 1,596.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.291
EAN
0717744656904
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X9637 MILL-RIGHT N CRS 15.000"ID 17.500"OD .813"
Manufacturer Internal Number
21238-9637
Weight / LBS
9.46
Long Description
15" Shaft Dia; 17-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Shaft Diameter
15 Inch | 381 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh