DICHTOMATIK
DICHTOMATIK
2136246PTB-H-BX
DICHTOMATIK DICHTOMATIK
Description
2136246PTB-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
2-1/8" Shaft Dia; 3.622" Housing Bore; 0-15/32" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
2136246PTB-H-BX
BDI #
897647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2136246PTB-H-BX/p/897647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0750886389880
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2136246PTB-H
Long Description
2-1/8" Shaft Dia; 3.622" Housing Bore; 0-15/32" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Nominal Width
0.468 Inch | 11.887 Millimeter
Housing Bore
3.622 Inch | 91.999 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh