DICHTOMATIK
DICHTOMATIK
223303SP-BX
DICHTOMATIK DICHTOMATIK
Description
223303SP-BX LIP SHAFT SEAL ; MTO
2.249" Shaft Dia; 3.309" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Part #
223303SP-BX
BDI #
902856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/223303SP-BX/p/902856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0750886064176
Product Group - BDI
S02250
Generic Design Code
TSM_SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
223303SP
Weight / LBS
0.06769
Long Description
2.249" Shaft Dia; 3.309" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Nominal Width
0.413 Inch | 10.49 Millimeter
Actual Width
0.413 Inch | 10.49 Millimeter
Shaft Diameter
2.249 Inch | 57.125 Millimeter
Housing Bore
3.309 Inch | 84.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh