Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22504-3353 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-64G1-L-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NDF8aW1hZ2UvanBlZ3xhR0ZpTDJneU15ODVOak13TVRZd01Ua3hOVEU0TG1wd1p3fDViZDc3NDM1ZDI1OGM1MzdhMmFkZjVjNzRmNzBmM2ZiZGY5OTFmNTliODRhNGQyOWY1ZDVmZmMwMmE0NWJiMWQ
1317653 Oil Seals 

TIMKEN TIMKEN

22504-3353

Description

22504-3353 OIL SEAL ; NON-RETURNABLE LARGE BORE

31" Shaft Dia; 32-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right ES | Gylon Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code

Part #

22504-3353

BDI #
1317653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.863
EAN
0053893601731
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right ES | Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22504-3353
Weight / LBS
10.721
Long Description
31" Shaft Dia; 32-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right ES | Gylon Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
32.5 Inch | 825.5 Millimeter
Shaft Diameter
31 Inch | 787.4 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh