Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2287 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-274-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMHxpbWFnZS9qcGVnfGFEZ3lMMmhsWlM4eE1EYzJOemswT0RNNE1qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56UmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDMyMWNkNWI0YTQxYTUzOTcyZGNhMDU0YjQ0MjQ0MzRjYThlZDI4Y2U5Y2NmNWIzNzViZTI2NWQ0MzY4MmY1MTI
1317883 Oil Seals 

TIMKEN TIMKEN

2287

Description

2287 OIL SEAL ; 0.75" SHAFT DIAMETER 2 LIP

Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 274 Seal Design Code

Part #

2287

BDI #
1317883

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.01
EAN
0053893464008
Product Group - BDI
S02250
Generic Design Code
NAT_274
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
274
Other Features
Molded | General Purpose | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2287
Weight / LBS
0.021
Long Description
Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 274 Seal Design Code
Housing Bore
1.25 Inch | 31.75 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Width
0.28 Inch | 7.112 Millimeter
Actual Width
0.28 Inch | 7.112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh