

HARWAL
HARWAL
230X255X15ADL
HARWAL HARWAL
Description
230X255X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
230MM Shaft Dia; 255MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Part #
230X255X15ADL
BDI #
447250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/230X255X15ADL/p/447250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
23025515ADL
Long Description
230MM Shaft Dia; 255MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Housing Bore
10.039 Inch | 255 Millimeter
Shaft Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh