https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNHxpbWFnZS9qcGVnfGFEVXhMMmczWVM4eE1EYzNNRFE1TkRZeE9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXlYekpmTXpBd2VETXdNQzVxY0djfDdjMTE2NDAyMmRkMWQ1NzRlMWY5NDMwZmZiZGY3ZjgzY2U4Njg4YTYyMDUwMWY3MGQ1OGI3YmYzNDZlZTYxYTQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNHxpbWFnZS9qcGVnfGFEVXhMMmczWVM4eE1EYzNNRFE1TkRZeE9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXlYekpmTXpBd2VETXdNQzVxY0djfDdjMTE2NDAyMmRkMWQ1NzRlMWY5NDMwZmZiZGY3ZjgzY2U4Njg4YTYyMDUwMWY3MGQ1OGI3YmYzNDZlZTYxYTQ
GARLOCK
GARLOCK
23548-3416
GARLOCK GARLOCK
Description
23548-3416
1-1/32" Shaft Dia; 1.575" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Part #
23548-3416
BDI #
370933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23548-3416/p/370933
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
EAN
0717744557171
Product Group - BDI
S02250
Generic Design Code
GAR_63R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R2
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R2X3416 MILL-RIGHT N CRS 1.031"ID 1.575"OD .562"
Manufacturer Internal Number
23548-3416
Weight / LBS
0.044
Long Description
1-1/32" Shaft Dia; 1.575" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
1.031 Inch | 26.187 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

