Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23548-4734 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63R2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNHxpbWFnZS9qcGVnfGFEVXhMMmczWVM4eE1EYzNNRFE1TkRZeE9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xSXlYekpmTXpBd2VETXdNQzVxY0djfDdjMTE2NDAyMmRkMWQ1NzRlMWY5NDMwZmZiZGY3ZjgzY2U4Njg4YTYyMDUwMWY3MGQ1OGI3YmYzNDZlZTYxYTQ
370938 Oil Seals 

GARLOCK GARLOCK

23548-4734

Description

63R2X4734 MILL RIGHT N CRS ; 2.500IN ID 3.876IN OD

2-1/2" Shaft Dia; 3-7/8" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code

Part #

23548-4734

BDI #
370938

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.089
EAN
0717744158729
Product Group - BDI
S02250
Generic Design Code
GAR_63R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R2
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R2X4734 MILL-RIGHT N CRS 2.500"ID 3.876"OD .687
Manufacturer Internal Number
23548-4734
Weight / LBS
0.196
Long Description
2-1/2" Shaft Dia; 3-7/8" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Housing Bore
3.876 Inch | 98.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh