Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23550-4648 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNnxpbWFnZS9qcGVnfGFEbGlMMmhsTWk4eE1EYzNNRE00TXpRM01EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xUXlYekpmTXpBd2VETXdNQzVxY0djfDQ4NjBkNjJkYzViZmNjN2YwMDc3YzAxNTk3N2Y0MDQyYmQ4MGZmZTFkOTAxZDZjZTI2Y2NjYzExZWE2ZWIxNzA
371025 Oil Seals 

GARLOCK GARLOCK

23550-4648

Description

63T2X4648 MILL RIGHT N CRS ; 2.969IN ID 3.751IN OD

2-31/32" Shaft Dia; 3-3/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63T2 Seal Design Code

Part #

23550-4648

BDI #
371025

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0717744031619
Product Group - BDI
S02250
Generic Design Code
GAR_63T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63T2
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63T2X4648 MILL-RIGHT N CRS 2.969"ID 3.751"OD .688"
Manufacturer Internal Number
23550-4648
Weight / LBS
0.15
Long Description
2-31/32" Shaft Dia; 3-3/4" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63T2 Seal Design Code
Shaft Diameter
2.969 Inch | 75.413 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh