

25027344
Oil Seals
NORELEM IND SUPPLY
NORELEM IND SUPPLY
23915-11507208 50X72X8 FORM A
NORELEM IND SUPPLY NORELEM IND SUPPLY
Description
NORELEM IND SUPPLY 23915-11507208 50X72X8 FORM A
Rotary Shaft Lip Seal; 50MM Shaft Diameter; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
Part #
23915-11507208 50X72X8 FORM A
BDI #
25027344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23915-11507208-50X72X8-FORM-A/p/25027344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.norelem.com
Product Detail
Rotary Shaft Lip Seal
Product Specification
50MM Shaft Diameter; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
Long Description
Rotary Shaft Lip Seal; 50MM Shaft Diameter; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction