Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23X35X6 HMA10 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA10-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTR8aW1hZ2UvanBlZ3xhR1kwTDJnM1ppODVNRFkwTnpNNU5qQXlORFl5TG1wd1p3fDlmY2NhMjAwODY2ZmU3MDA5NmUwMmI5OTcwNjExZDE0OTM3M2Y5MmYxMDNkNDNjMmM3ODQ0NWM2ZGVlMjExNjk
1248219 Oil Seals 

SKF SKF

23X35X6 HMA10 R

Description

CRSEAL 23X35X6 HMA10 R LIP SEAL

Lip Seal; 23MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA10 Seal Design Code

Part #

23X35X6 HMA10 R

BDI #
1248219

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311238212
Product Group - BDI
S02250
Generic Design Code
C_R_HMA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
23X35X6 HMA10 R
Weight / LBS
0.332
Long Description
Lip Seal; 23MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA10 Seal Design Code
Housing Bore
1.378 Inch | 35 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.906 Inch | 23 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh