https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-24-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3N3xpbWFnZS9qcGVnfGFEa3hMMmd4Wmk4eE1EYzJOekUyT1RZMU1EY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlYjYxZTNmMDVmYjJhMzc2NGY5ZWFkZmFjYjc1MTc1NTQwOTc0ZDE3Zjc0MzYxMmM0NjBhMmEzNzk3NjljMDdl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-24-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3N3xpbWFnZS9qcGVnfGFEa3hMMmd4Wmk4eE1EYzJOekUyT1RZMU1EY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU5GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlYjYxZTNmMDVmYjJhMzc2NGY5ZWFkZmFjYjc1MTc1NTQwOTc0ZDE3Zjc0MzYxMmM0NjBhMmEzNzk3NjljMDdl
TIMKEN
TIMKEN
240151
TIMKEN TIMKEN
Description
240151 OIL SEAL ; 1.125" SHAFT DIAMETER 1 LIP
1-1/8" Shaft Dia; 1.561" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 24 Seal Design Code
Part #
240151
BDI #
1319114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/240151/p/1319114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.012
EAN
0053893472362
Product Group - BDI
S02250
Generic Design Code
NAT_24
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
24
Other Features
Molded | General Purpose | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
240151
Weight / LBS
0.028
Long Description
1-1/8" Shaft Dia; 1.561" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 24 Seal Design Code
Actual Width
0.187 Inch | 4.75 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.561 Inch | 39.649 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

