GARLOCK
GARLOCK
24060-1514
GARLOCK GARLOCK
Description
61X1514 GYLON 316SS OIL SEAL ; 2.375"IDX3"OD
2-3/8" Shaft Dia; 3" Housing Bore; 5/16" Nominal Width; Gylon Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Part #
24060-1514
BDI #
371329
Details
461.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24060-1514/p/371329
Your Price
$ 461.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
EAN
0717744215408
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1514 GYLON 316SS 2.375"ID 3.000"OD .312"THK
Manufacturer Internal Number
24060-1514
Weight / LBS
0.148
Long Description
2-3/8" Shaft Dia; 3" Housing Bore; 5/16" Nominal Width; Gylon Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh