https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
TIMKEN
TIMKEN
24060-4186
TIMKEN TIMKEN
Description
24060-4186 ; SEALS >8
16-1/2" Shaft Dia; 18-1/2" Housing Bore; 0.812" Nominal Width; Gylon Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24060-4186
BDI #
1319583
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24060-4186/p/1319583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.293
EAN
0053893676173
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24060-4186
Weight / LBS
7.26
Long Description
16-1/2" Shaft Dia; 18-1/2" Housing Bore; 0.812" Nominal Width; Gylon Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
18.5 Inch | 469.9 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh