https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
GARLOCK
GARLOCK
24063-3956
GARLOCK GARLOCK
Description
24063-3956
2.058" Shaft Dia; 2-3/4" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Part #
24063-3956
BDI #
371759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24063-3956/p/371759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Opposed
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.091
Long Description
2.058" Shaft Dia; 2-3/4" Housing Bore; 7/16" Nominal Width; Gylon Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Shaft Diameter
2.058 Inch | 52.273 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

