Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24100-0017 https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61DT-2-FDAGYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRFpoTDJobVpTOHhNRFE0TVRFNU9UWTBORGN3TWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFJGUmZNbDlHUkVGSFdVeGZNekF3ZURNd01DNXFjR2N8MDRhNGY5MTQwNWNkMjNkNTYwNzJmZDcyZjY1MWE2YmFjMmNlY2E2OThjYTFjOTU1M2M3ODAwYjBjYzQ5MzMxYw
26509530 Oil Seals 

GARLOCK GARLOCK

24100-0017

Description

24100-0017 OIL SEAL, 61 GYLON ELEMENT ONLY - 3510 GYLON (SMARTCATALOG)

Lip Seal; 40MM Shaft Diameter; 56.5MM Housing Bore; 1MM Nominal Width; FDA Compliant Gylon Lip; 1MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DT Seal Design Code

Part #

24100-0017

BDI #
26509530

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

153.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 153.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK
Minimum Buy Quantity
1
UNSPSC
31411705
EAN
717744581411
Weight / US pound
0.01
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Tandem
Lip Material
FDA Compliant Gylon
Solid or Split Seal
Not Available
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
61DT
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 40MM Shaft Diameter; 56.5MM Housing Bore; 1MM Nominal Width; FDA Compliant Gylon Lip; 1MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DT Seal Design Code
Nominal Width
0.039 Inch | 1 Millimeter
Actual Width
0.039 Inch | 1 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Housing Bore
2.224 Inch | 56.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh