Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24125-5928 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
372039 Oil Seals 

GARLOCK GARLOCK

24125-5928

Description

24125-5928

0.709" Shaft Dia; 1.102" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24125-5928

BDI #
372039

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.009
EAN
0717744619091
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X5928 FDA GYLON 316SS .709"ID 1.102"OD .315"THK
Manufacturer Internal Number
24125-5928
Weight / LBS
0.02
Long Description
0.709" Shaft Dia; 1.102" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Housing Bore
1.102 Inch | 27.991 Millimeter
Shaft Diameter
0.709 Inch | 18.009 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh