

TIMKEN
TIMKEN
24500-0514
TIMKEN TIMKEN
Description
24500-0514 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Oil Seal; 31-1/4" Shaft Dia; 33-1/4" Housing Bore; 3/4" Nominal Width; Gylon Lip; Solid Seal; 3/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24500-0514
BDI #
1320187

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/24500-0514/p/1320187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0053893678207
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 31-1/4" Shaft Dia; 33-1/4" Housing Bore; 3/4" Nominal Width; Gylon Lip; Solid Seal; 3/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
33.25 Inch | 844.55 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
31.25 Inch | 793.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh