Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24600-2310 https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODV8aW1hZ2UvanBlZ3xhRFZrTDJobVlpOHhNRFE0TVRFNU5EazVNVFkwTmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZUbDh6TURCNE16QXdMbXB3Wnd8ZjFhYWQ5MzJiMWZhMDNhMGZjNTIzNDA2MGE0NWZkNmQ5NDM2ODdlZDkzNzg1ODk4Y2YyOTcwMjlkNjQ1NDM2Mw
21998078 Oil Seals 

GARLOCK GARLOCK

24600-2310

Description

26X2310 N OIL SEAL ; 3.346"IDX4.134"OD

Lip Seal; 3.346" Shaft Diameter; 4.134" Housing Bore; 0.512" Nominal Width; Mill-Right N Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-2310

BDI #
21998078

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0717744034986
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 3.346" Shaft Diameter; 4.134" Housing Bore; 0.512" Nominal Width; Mill-Right N Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
4.134 Inch | 105.004 Millimeter
Shaft Diameter
3.346 Inch | 84.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh