Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24610-0641 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
22815011 Oil Seals 

TIMKEN TIMKEN

24610-0641

Description

24610-0641 HI-PERFORMANCE SEAL ; NON-RETURNABLE 49MM ID 75MM OD 13MM W

Oil Seal; 1-15/16" Shaft Dia; 2-15/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-0641

BDI #
22815011

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.722
EAN
0053893474823
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-15/16" Shaft Dia; 2-15/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.938 Inch | 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh