

TIMKEN
TIMKEN
24610-6669
TIMKEN TIMKEN
Description
24610-6669 HI-PERFORMANCE SEAL ; 100MM ID X 120MM OD X 9MM W
Oil Seal; 3.937" Shaft Dia; 4.724" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-6669
BDI #
22819175

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/24610-6669/p/22819175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.141
EAN
0053893573007
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.937" Shaft Dia; 4.724" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh