GARLOCK
GARLOCK
24614-2020
GARLOCK GARLOCK
Description
26NS-2020 N OIL SEAL ; 2.75"IDX3.375"OD
2-3/4" Shaft Dia; 3-3/8" Housing Bore; 0.31" Nominal Width; Mill-Right N Lip; 0.31" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Part #
24614-2020
BDI #
20440775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24614-2020/p/20440775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
0717744868734
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24614-2020
Manufacturer Internal Number
24614-2020
Weight / LBS
0.2
Long Description
2-3/4" Shaft Dia; 3-3/8" Housing Bore; 0.31" Nominal Width; Mill-Right N Lip; 0.31" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Housing Bore
3.375 Inch | 85.725 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Nominal Width
0.31 Inch | 7.874 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh