GARLOCK
GARLOCK
24622-4258
GARLOCK GARLOCK
Description
26R1X4258 V OIL SEAL ; 2.362"IDX3.071"OD
60MM Shaft Dia; 78MM Housing Bore; 9MM Nominal Width; Mill-Right V Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26R1 Seal Design Code
Part #
24622-4258
BDI #
373258
Details
201.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24622-4258/p/373258
Your Price
$ 201.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0717744169923
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X4258 MILL-RIGHT V 60MM ID 78MM OD 9MM THK DBL
Manufacturer Internal Number
24622-4258
Weight / LBS
0.01
Long Description
60MM Shaft Dia; 78MM Housing Bore; 9MM Nominal Width; Mill-Right V Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26R1 Seal Design Code
Actual Width
0.354 Inch | 9 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Housing Bore
3.071 Inch | 78 Millimeter
Shaft Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh