https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODN8aW1hZ2UvanBlZ3xhREkyTDJobU5pOHhNREUxTURZMk1EUTBNREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58NjRhOTFkNGZhYTcwZjZkNjBkNWNiZTk5NmZiMGNmMmU1YjExMThiNTE2ZjdlNzdjYWIzN2QzNzNmOTRiYmE3MQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODN8aW1hZ2UvanBlZ3xhREkyTDJobU5pOHhNREUxTURZMk1EUTBNREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58NjRhOTFkNGZhYTcwZjZkNjBkNWNiZTk5NmZiMGNmMmU1YjExMThiNTE2ZjdlNzdjYWIzN2QzNzNmOTRiYmE3MQ
TIMKEN
TIMKEN
24700-3769
TIMKEN TIMKEN
Description
24700-3769 OIL SEAL ; 570MM ID X 610MM OD X 20MM W LARGE BORE
Oil Seal; 22.441" Shaft Dia; 24-1/64" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-3769
BDI #
22815834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24700-3769/p/22815834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.971
EAN
0053893585888
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 22.441" Shaft Dia; 24-1/64" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Housing Bore
24.016 Inch | 610.006 Millimeter
Shaft Diameter
22.441 Inch | 570.001 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

