

GARLOCK
GARLOCK
24715-4628
GARLOCK GARLOCK
Description
24715-4628
31-3/4" Shaft Dia; 33-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24715-4628
BDI #
374904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24715-4628/p/374904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.736
EAN
0717744491826
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4628 MILL-RIGHT ES CRS 31.750"ID 33.250"OD .750
Manufacturer Internal Number
24715-4628
Weight / LBS
8.23
Long Description
31-3/4" Shaft Dia; 33-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
33.25 Inch | 844.55 Millimeter
Shaft Diameter
31.75 Inch | 806.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh