https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
GARLOCK
GARLOCK
24750-9590
GARLOCK GARLOCK
Description
59G1X9590 N OIL SEAL ; 10.433"IDX11.614"OD
10.433" Shaft Dia; 11.614" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24750-9590
BDI #
375082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24750-9590/p/375082
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.499
EAN
0717744660048
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59G1X9590 MILL-RIGHT N CRS 10.433"ID 11.614"OD .68
Manufacturer Internal Number
24750-9590
Weight / LBS
1.1
Long Description
10.433" Shaft Dia; 11.614" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Housing Bore
11.614 Inch | 294.996 Millimeter
Shaft Diameter
10.433 Inch | 264.998 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

