https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-59G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTR8aW1hZ2UvanBlZ3xhRGs0TDJobE9DOHhNREUxTURZMk1EZ3pNek14TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFPVWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MDRjMDdkMWM1YjAyODY5N2I0MzQzZjJlNWM1ZjhmMTY5YjQ2MDBmNzNhNWE3ZWFmNmU2NDViZGJkYzFkNDdiYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-59G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTR8aW1hZ2UvanBlZ3xhRGs0TDJobE9DOHhNREUxTURZMk1EZ3pNek14TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFPVWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MDRjMDdkMWM1YjAyODY5N2I0MzQzZjJlNWM1ZjhmMTY5YjQ2MDBmNzNhNWE3ZWFmNmU2NDViZGJkYzFkNDdiYQ
TIMKEN
TIMKEN
24751-0551
TIMKEN TIMKEN
Description
24751-0551 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Oil Seal; 36" Shaft Dia; 38" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24751-0551
BDI #
22816959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/24751-0551/p/22816959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.632
EAN
0053893582573
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 36" Shaft Dia; 38" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Shaft Diameter
36 Inch | 914.4 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
38 Inch | 965.2 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

