https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-21-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjV8aW1hZ2UvanBlZ3xhREE0TDJnNU15OHhNREUxTURZMk1USTFPVEk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHlNVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58NWZhMzU3Mzc5Zjk2YWE4ZWFhMDk0MzQwMmNhMjIzNjllMzBhYWZiZmEwYmQ5NDJiMDlmMWZmNmQyNDMyZGIwZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-21-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjV8aW1hZ2UvanBlZ3xhREE0TDJnNU15OHhNREUxTURZMk1USTFPVEk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHlNVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58NWZhMzU3Mzc5Zjk2YWE4ZWFhMDk0MzQwMmNhMjIzNjllMzBhYWZiZmEwYmQ5NDJiMDlmMWZmNmQyNDMyZGIwZQ
TIMKEN
TIMKEN
25001-6399
TIMKEN TIMKEN
Description
25001-6399 OIL SEAL
Oil Seal; 18" Shaft Dia; 20" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Part #
25001-6399
BDI #
22841003
Details
3263.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25001-6399/p/22841003
Your Price
$ 3,263.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.184
EAN
0053893382319
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 18" Shaft Dia; 20" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

