https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhRE00TDJnNFl5OHhNREUxTURZMk1UUTFOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWJkODg2ZjdhZjNkYWVjNWIwOWQ4ZTg5NjJiMzVkYmNlOTJjMWIyNWU3ODZiNDhiNjY2NTU0NWEwNjU2NDQ2MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhRE00TDJnNFl5OHhNREUxTURZMk1UUTFOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWJkODg2ZjdhZjNkYWVjNWIwOWQ4ZTg5NjJiMzVkYmNlOTJjMWIyNWU3ODZiNDhiNjY2NTU0NWEwNjU2NDQ2MA
TIMKEN
TIMKEN
25003-7833
TIMKEN TIMKEN
Description
25003-7833 HI-PERFORMANCE SEAL ; 75MM ID X 94MM OD X 10MM W
Oil Seal; 2-15/16" Shaft Dia; 3-11/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-7833
BDI #
22815060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25003-7833/p/22815060
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0053893447544
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2-15/16" Shaft Dia; 3-11/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
3.688 Inch | 93.675 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

