GARLOCK
GARLOCK
25006-4822
GARLOCK GARLOCK
Description
23X4822 V OIL SEAL ; 8"IDX9"OD
8" Shaft Dia; 9" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-4822
BDI #
380097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25006-4822/p/380097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.267
EAN
0717744102555
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4822 MILL-RIGHT V SPLIT 8.000"ID 9.000"OD .438
Manufacturer Internal Number
25006-4822
Weight / LBS
0.589
Long Description
8" Shaft Dia; 9" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9 Inch | 228.6 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh