GARLOCK
GARLOCK
25021-6775
GARLOCK GARLOCK
Description
23X6775 ES OIL SEAL ; 51"IDX53"OD
51" Shaft Dia; 53" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25021-6775
BDI #
380803
Details
13670.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25021-6775/p/380803
Your Price
$ 13,670.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.14
EAN
0717744133276
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required | 2 Butt Joints
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6775 MILL-RIGHT ES SPLIT 51.000"ID 53.000"OD .
Manufacturer Internal Number
25021-6775
Weight / LBS
6.938
Long Description
51" Shaft Dia; 53" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
51 Inch | 1,295.4 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
53 Inch | 1,346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh