TIMKEN
TIMKEN
253PKG
TIMKEN TIMKEN
Description
253PKG O-RING
Oil Seal; 5.359" Inside Diameter; 5.637" Outside Diameter; 0.139" Width; Nitrile
Part #
253PKG
BDI #
1328594
Details
30.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/253PKG/p/1328594
Your Price
$ 30.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.011
EAN
0053893519043
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
253-2
Weight / LBS
0.35
Product Detail
Oil Seal
Product Specification
5.359" Inside Diameter; 5.637" Outside Diameter; 0.139" Width; Nitrile
Long Description
Oil Seal; 5.359" Inside Diameter; 5.637" Outside Diameter; 0.139" Width; Nitrile


