JOHNS MANVILLE
JOHNS MANVILLE
2550 17042
JOHNS MANVILLE JOHNS MANVILLE
Description
2550 17042 SPLIT LIP SEAL ; NON RETURNABLE NBR 25.5 28.008 1.25
25-1/2" Shaft Dia; 28.008" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Split Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2550 17042
BDI #
19061194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2550-17042/p/19061194
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.37
EAN
0827834111302
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2550 17042
Weight / LBS
9.6494
Long Description
25-1/2" Shaft Dia; 28.008" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Split Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
25.5 Inch | 647.7 Millimeter
Housing Bore
28.008 Inch | 711.403 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

