![25X37X7 CRW1 R](/medias/INDXXXSEALXX-OIL-CR-CRW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzB8aW1hZ2UvanBlZ3xhR1poTDJobVlpOHhNREk0TnpJeE9UY3pOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4MGMxNTAyY2M1NmQzYjNlMjIzZWMyMTNmODYxZTFjZWJhNjkzNjk2MDRkNWMwMDBiOTg4ODBiYmYyMGEwMzc)
![25X37X7 CRW1 R](/medias/INDXXXSEALXX-OIL-CR-CRW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzB8aW1hZ2UvanBlZ3xhR1poTDJobVlpOHhNREk0TnpJeE9UY3pOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4MGMxNTAyY2M1NmQzYjNlMjIzZWMyMTNmODYxZTFjZWJhNjkzNjk2MDRkNWMwMDBiOTg4ODBiYmYyMGEwMzc)
SKF
SKF
25X37X7 CRW1 R
SKF SKF
Description
CRSEAL 25X37X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 37MM
Lip Seal; 25MM Shaft Dia; 37MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Part #
25X37X7 CRW1 R
BDI #
1242315
Details
15.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25X37X7-CRW1-R/p/1242315
Your Price
$ 15.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311007672
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.07
Long Description
Lip Seal; 25MM Shaft Dia; 37MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh