

SKF
SKF
28656 / 2.875X3.623X0.5 AL1 S
SKF SKF
Description
CRSEAL 28656 / 2.875X3.623X0.5 AL1 S ; NON-RETURNABLE LIP SEAL
2-7/8" Shaft Dia; 3.623" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; AL1 Seal Design Code
Part #
28656
BDI #
1249335
Details
78.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/28656-2-875X3-623X0-5-AL1-S/p/1249335
Your Price
$ 78.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.062
EAN
0085311029087
Product Group - BDI
S02250
Generic Design Code
C_R_AL1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
AL1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.23
Long Description
2-7/8" Shaft Dia; 3.623" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; AL1 Seal Design Code
Housing Bore
3.623 Inch | 92.024 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh