https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEUm1MMmhpTXk4eE1EYzJPVEl4TkRRek9UUTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58MGI1YTU2MTA4YzUxYWVlMDJhZmNmNzJiZTRjM2Q2ZWE2NGMxOTY2ZjkzMmE2OGM4ZWMwNzJkZTJhMDIyNjY5Nw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEUm1MMmhpTXk4eE1EYzJPVEl4TkRRek9UUTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58MGI1YTU2MTA4YzUxYWVlMDJhZmNmNzJiZTRjM2Q2ZWE2NGMxOTY2ZjkzMmE2OGM4ZWMwNzJkZTJhMDIyNjY5Nw
SKF
SKF
29350 / 2.938X4.003X0.438 CRWA1 P
SKF SKF
Description
CRSEAL 29350 / 2.938X4.003X0.438 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2-15/16" Shaft Dia; 4.003" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Part #
29350
BDI #
18204897
Details
64.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/29350-2-938X4-003X0-438-CRWA1-P/p/18204897
Your Price
$ 64.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.126
EAN
0085311497664
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29350
Weight / LBS
0.278
Long Description
Lip Seal; 2-15/16" Shaft Dia; 4.003" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Housing Bore
4.003 Inch | 101.676 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

