https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SF-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhRE13TDJneU5DOHhNREk1TXpNNU5EZ3dNRFkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVRSbDh4WHpNd01IZ3pNREF1YW5Cbnw3Njc3YTRkZDIyM2VlMWYyNmQxMzAxMWRjOTJlNGQxMDk0MTI4Y2IwZmNjNjgwZjYxMTVmZTEzYmI0MjgxOTU5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SF-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhRE13TDJneU5DOHhNREk1TXpNNU5EZ3dNRFkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVRSbDh4WHpNd01IZ3pNREF1YW5Cbnw3Njc3YTRkZDIyM2VlMWYyNmQxMzAxMWRjOTJlNGQxMDk0MTI4Y2IwZmNjNjgwZjYxMTVmZTEzYmI0MjgxOTU5
DICHTOMATIK
DICHTOMATIK
30X57X8VSF-BX
DICHTOMATIK DICHTOMATIK
Description
30X57X8VSF-BX LIP SHAFT SEAL ; MTO VITON SGL
30MM Shaft Dia; 57MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Part #
75012556
BDI #
901015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/30X57X8VSF-BX/p/901015
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0750886378778
Product Group - BDI
S02250
Generic Design Code
TSM_SF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SF
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.05
Long Description
30MM Shaft Dia; 57MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.244 Inch | 57 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

