https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTd8aW1hZ2UvanBlZ3xhR1ExTDJnM055OHhNREk0TnpJeU1UTTBNakl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0wWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NDJmMjQyODcxZmI0NGU1NGE2YTUzZDdkYWU0M2ZiOWI5M2M3MTA4ZTdlOWZmNzRhYWQwOTA2NTA2Y2JmM2JiMg
15008515
Oil Seals
SKF
SKF
30X62X10 HMS4 R OBSOLETE USE 1257024
SKF SKF
Description
30X62X10 HMS4 R OBSOLETE USE 1257024
30MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Part #
30X62X10 HMS4 R OBSOLETE USE 1257024
BDI #
15008515
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/30X62X10-HMS4-R-OBSOLETE-USE-1257024/p/15008515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
30MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh