Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

330X370X21 HDSF1 HT https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHVXpMMmd4TWk4eE1EYzJPRGt5TURVM05qQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58Mzc4NzgzYTY2YjNkNWZlZWVjZjcyYTUzODQwZmY4MjA5ZWE1MjFlNzQxNjk4ZmEwOTUzNDM0MmJhMWRmMjVmOQ
22780453 Oil Seals 

SKF SKF

330X370X21 HDSF1 HT

Description

CRSEAL 330X370X21 HDSF1 HT DBL LIP SEAL

330MM Shaft Dia; 370MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code

Part #

330X370X21 HDSF1 HT

BDI #
22780453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1472.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,472.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.43
EAN
0085311529266
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF1
Lip Material
Hydrogenated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSF1
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
330X370X21 HDSF1 HT
Weight / LBS
3.153
Long Description
330MM Shaft Dia; 370MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code
Housing Bore
14.567 Inch | 370 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Shaft Diameter
12.992 Inch | 330 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh