https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
SKF
SKF
350X400X25.4 HS5 R
SKF SKF
Description
CRSEAL 350X400X25.4 HS5 R SGL LIP SEAL ; NON-RETURNABLE
350MM Shaft Dia; 400MM Housing Bore; 25.4MM Nominal Width; Nitrile Lip; Solid Seal; 25.4MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Part #
350X400X25.4 HS5 R
BDI #
1251326
Details
1497.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/350X400X25-4-HS5-R/p/1251326
Your Price
$ 1,497.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.61
EAN
0085311172998
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.553
Long Description
350MM Shaft Dia; 400MM Housing Bore; 25.4MM Nominal Width; Nitrile Lip; Solid Seal; 25.4MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
13.78 Inch | 350 Millimeter
Housing Bore
15.748 Inch | 400 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

