TIMKEN
TIMKEN
353135
TIMKEN TIMKEN
Description
353135
Lip Seal; 1-1/4" Shaft Dia; 1.686" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 0.219" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Part #
353135
BDI #
1337789

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/353135/p/1337789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.014
EAN
0053893474380
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
353135
Weight / LBS
0.03
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1.686" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 0.219" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Actual Width
0.219 Inch | 5.563 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Housing Bore
1.686 Inch | 42.824 Millimeter
Nominal Width
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh