DICHTOMATIK
DICHTOMATIK
356485TA-H-BX
DICHTOMATIK DICHTOMATIK
Description
356485TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
3-1/2" Shaft Dia; 6.4" Housing Bore; 0.85" Nominal Width; Nitrile Lip; Solid Seal; 0.85" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Part #
75013580
BDI #
21937536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/356485TA-H-BX/p/21937536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.155
EAN
0750886453826
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
356485TA-H
Long Description
3-1/2" Shaft Dia; 6.4" Housing Bore; 0.85" Nominal Width; Nitrile Lip; Solid Seal; 0.85" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Actual Width
0.85 Inch | 21.59 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Nominal Width
0.85 Inch | 21.59 Millimeter
Housing Bore
6.4 Inch | 162.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


