https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
SKF
SKF
3572X3636X25 HSS8 H
SKF SKF
Description
CRSEAL 3572X3636X25 HSS8 H SGL LIP SEAL
3572MM Shaft Dia; 3636MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Part #
3572X3636X25 HSS8 H
BDI #
22780013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/3572X3636X25-HSS8-H/p/22780013
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
17.74
EAN
0085311499477
Product Group - BDI
S02250
Generic Design Code
C_R_HSS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3572X3636X25 HSS8 H
Weight / LBS
39.152
Long Description
3572MM Shaft Dia; 3636MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Housing Bore
143.15 Inch | 3636 Millimeter
Shaft Diameter
140.63 Inch | 3572 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

