TIMKEN
TIMKEN
380031A
TIMKEN TIMKEN
Description
380031A OIL SEAL ; SMALL BORE INCH
4-1/4" Shaft Dia; 6-1/4" Housing Bore; 1-3/16" Nominal Width; PTFE Lip; Solid Seal; 1-3/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code
Part #
380031A
BDI #
1338662
Details
190.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/380031A/p/1338662
Your Price
$ 190.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.524
EAN
0053893526799
Product Group - BDI
S02250
Generic Design Code
NAT_10
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
380031A
Weight / LBS
1.151
Long Description
4-1/4" Shaft Dia; 6-1/4" Housing Bore; 1-3/16" Nominal Width; PTFE Lip; Solid Seal; 1-3/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Housing Bore
6.25 Inch | 158.75 Millimeter
Nominal Width
1.188 Inch | 30.175 Millimeter
Actual Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh