

1251853
Oil Seals
SKF
SKF
38758 / 3.875X5.626X0.433 CRWHA1 R
SKF SKF
Description
CRSEAL 38758/ 3.875X5.626X0.433 CRWHA1 R ; DBL LIP SEAL
Lip Seal; 3-7/8" Shaft Dia; 5-5/8" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
38758 / 3.875X5.626X0.433 CRWHA1 R
BDI #
1251853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/38758-3-875X5-626X0-433-CRWHA1-R/p/1251853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.24
EAN
0085311033930
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.423
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5-5/8" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Housing Bore
5.626 Inch | 142.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh