 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
                
					
						
									TIMKEN
								TIMKEN
							
						
					39608
				 
				TIMKEN TIMKEN
Description
						
                            
								39608 OIL SEAL ; SMALL BORE INCH
3-3/4" Shaft Dia; 4-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
                         	Part #
	                    
	                      	39608
							BDI #
						
	                      	1339358
							
						
Details
                    
                        150.33
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39608/p/1339358
						
		
		
		
				Your Price
				
						
							$ 150.33 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.159
					EAN
				0053893467412
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_DW-H
			Lip Material
				
					PTFE
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Steel
			Seal Design Code
				
					DW-H
			Other Features
				
					Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					39608
			Weight / LBS
				
					0.351
			Long Description
				
					3-3/4" Shaft Dia; 4-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
			Shaft Diameter
				
					3.75 Inch | 95.25 Millimeter
			Housing Bore
				
					4.75 Inch | 120.65 Millimeter
			Actual Width
				
					0.5 Inch | 12.7 Millimeter
			Nominal Width
				
					0.5 Inch | 12.7 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter